Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SDKN1203AEN

Item.#
05345331
Mfr.#
SDKN1203AEN
Package Qty.
1Box(10PC)
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.2
Pricision
K
Holes With/Whithout
None
Dimention D1 (phimm)
12.7
Compatible
Cutter: FMSD
Edge Type
Chamfer honing
Dimensions S1 (mm)
3.18
Relief Angle (degree)
15
Material
F7030
Work Material
P (steel) / M (stainless steel)