Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SCMT09T304

Item.#
05345663
Mfr.#
SCMT09T304
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
3.97
Cutting Range
Medium cutting
Dimention D2 (phi mm)
4.4
Work Material
Steel, stainless steel, cast iron
Material
NX2525
Corner Radius Re (mm)
0.4
Holes With/Whithout
Yes
Relief Angle (degree)
7
Dimention D1 (phimm)
9.525
2014 TRUSCO Published Page
1-0604
TRUSCO Part Number
118-0347