Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder
  • Holder

Holder PDJNR2525M15

Item.#
05347221
Mfr.#
PDJNR2525M15
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Outer-diameter processing
2014 TRUSCO Published Page
1-0603
Cut Angle Kr (degree)
93
Dimensions b (mm)
25
Compatible Tip
Rhombus 55 deg
TRUSCO Part Number
119-5514
2015 Trusco Published Pages
1 0650
Chip Clearance Angle (degree)
0
Dimension h (mm)
25
Egocentric
Right
Overall Length (mm)
150