Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder
  • Holder
  • Holder

Holder PCLNR2525M12

Item.#
05347291
Mfr.#
PCLNR2525M12
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
32
Overall Length L1 (mm)
150
Dimensions H1 (mm)
25
Dimensions B (mm)
25
Application
Outer diameter and end surface processing
Depth of Cut Angle (degree)
95
Dimensions H2(mm)
25
Dimension L2 (mm)
28
Compatible
CNMA1204, CNMG1204, CNMM1204, CNGG1204