Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL3232P19

Item.#
05347334
Mfr.#
PCLNL3232P19
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
Dimensions B (mm)
32
2014 TRUSCO Published Page
1-0602
Overall Length L1 (mm)
170
Dimensions H1 (mm)
32
Application
Outer-diameter processing
Dimension L2 (mm)
40
TRUSCO Part Number
119-5441
Dimensions F1 (mm)
40
Dimensions H2(mm)
32
Compatible
CNMA1906 □□, CNMG1906 □□, CNMM1906 □□, CNGG1906 □□