Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL3232P16

Item.#
05347343
Mfr.#
PCLNL3232P16
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
Overall Length L1 (mm)
170
Dimensions H1 (mm)
32
Dimensions B (mm)
32
2014 TRUSCO Published Page
1-0602
Application
Outer-diameter processing
Dimensions F1 (mm)
40
Dimensions H2(mm)
32
Dimension L2 (mm)
32
TRUSCO Part Number
119-5409
Compatible
CNMA1606 □□, CNMG1606 □□, CNMM1606 □□, CNGG1606 □□