Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL3225P12

Item.#
05347352
Mfr.#
PCLNL3225P12
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
Dimensions H2(mm)
32
Dimension L2 (mm)
28
TRUSCO Part Number
119-5361
Dimensions F1 (mm)
32
Application
Outer-diameter processing
Overall Length L1 (mm)
170
Dimensions H1 (mm)
32
Dimensions B (mm)
25
2014 TRUSCO Published Page
1-0602
Compatible
CNMA1204 □□, CNMG1204 □□, CNMM1204 □□, CNGG1204 □□