Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL2525M12

Item.#
05347361
Mfr.#
PCLNL2525M12
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
2014 TRUSCO Published Page
1-0602
Overall Length L1 (mm)
150
Dimensions H1 (mm)
25
Dimensions B (mm)
25
Application
Outer diameter and end surface processing
TRUSCO Part Number
119-5336
Dimensions F1 (mm)
32
Dimensions H2(mm)
25
Dimension L2 (mm)
28
Compatible
CNMA1204 □□, CNMG1204 □□, CNMM1204 □□, CNGG1204 □□