Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL2020K09

Item.#
05347386
Mfr.#
PCLNL2020K09
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
Dimensions B (mm)
20
2014 TRUSCO Published Page
1-0602
Overall Length L1 (mm)
125
Dimensions H1 (mm)
25
Compatible
CNMA09T3 □□, CNMG09T3 □□, CNMM09T3 □□, CNGG09T3 □□
Dimension L2 (mm)
22
TRUSCO Part Number
119-5271
Dimensions F1 (mm)
32
Dimensions H2(mm)
25
Application
Outer-diameter processing