Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL1616H09

Item.#
05347395
Mfr.#
PCLNL1616H09
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
Dimensions F1 (mm)
20
Dimensions H2(mm)
16
Dimension L2 (mm)
22
TRUSCO Part Number
119-5239
Application
Outer-diameter processing
2014 TRUSCO Published Page
1-0602
Overall Length L1 (mm)
100
Dimensions H1 (mm)
16
Dimensions B (mm)
16
Compatible
CNMA09T3 □□, CNMG09T3 □□, CNMM09T3 □□, CNGG09T3 □□