|
- Item.#
- 05347797
- Mfr.#
- MTTR436003
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- Dimensions Re (mm)
- 0.3
- Dimention D1 (phimm)
- 12.7
- Material
- UTi20T
- Dimensions S1 (mm)
- 4.76
- Pitch (mm)
- 3.0-3.5
- TRUSCO Part Number
- 169-0035
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought