Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert MLG2030L

Item.#
05348253
Mfr.#
MLG2030L
Package Qty.
1Box(10PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
UTi20T
Dimensions C (mm)
0.1
Blade Width W3 (mm)
3
Overall Length L1 (mm)
16.8
Dimension L2 (mm)
9.03
Application
Outer-diameter processing
Dimensions S1 (mm)
6.35
Dimension L3 (mm)
3