Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DCMW070204

Item.#
05353022
Mfr.#
DCMW070204
Package Qty.
1Box(10PC)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
HTi10
Corner Radius Re (mm)
0.4
Holes With/Whithout
Available
Dimention D2 (phi mm)
2.8
Work Material
Cast iron, non-ferrous metals
Type
Positive
TRUSCO Part Number
117-9292
Dimensions S1 (mm)
2.38
Breaker
Without
Dimention D1 (phimm)
6.35
Shape
55degree degree diamond shape