Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert CNMG120408-MS

5.00 (1)
Item.#
05356154
Mfr.#
CNMG120408-MS
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Shape
80degree degree diamond shape
Type
Negative
Dimensions Re (mm)
0.8
Holes With/Whithout
Available
Dimension D2 (mm)
5.16
Work Material
M (stainless )
Pricision
M
Material
US735
TRUSCO Part Number
119-1420
Dimensions S1 (mm)
4.76
Breaker
MS
Dimension D1 (mm)
12.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heavy cutting of S45C
5
From Japan
On 2017-09-05 01:44:44
Because it is a coating for stainless steel type, it is good to hold, it will shred well, it is the best. I tried various coatings and other manufacturers, but the MS breaker VP15TF is a good feeling. I am using it for general purpose, but it is about 0.3 feed of 1200 turns, about 8 mm in cutting diameter. Also, due to the nature of the breaker, the workpiece is also nice, as the facets fall down.
This review is about item#06229517.