Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120408-MA

Item.#
05356251
Mfr.#
CNMG120408-MA
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
P (steel)
Material
UE6020
Type
Negative
TRUSCO Part Number
204-1189
Cutting Range
Medium cutting
Dimension D2 (mm)
5.16
Pricision
M
Shape
80degree diamond
Dimensions Re (mm)
0.8
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Breaker
MA
Dimension D1 (mm)
12.7