Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120404-MA

Item.#
05356854
Mfr.#
CNMG120404-MA
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.4
Dimention D2 (phi mm)
5.16
Dimention D1 (phimm)
12.7
Material
UE6020
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Breaker
MA
Pricision
M
Work Material
P (steel)
Shape
80degree degree diamond shape
Type
Negative
TRUSCO Part Number
204-1111
Cutting Range
Medium cutting
Application
For middle machining of stainless steel and alloy steel