Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120404-MA

Item.#
05356872
Mfr.#
CNMG120404-MA
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material
US735
Type
Negative
TRUSCO Part Number
119-1233
Cutting Range
Medium cutting
Dimension D2 (mm)
5.16
Pricision
M
Shape
80degree degree diamond shape
Dimensions Re (mm)
0.4
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Breaker
MA
Dimension D1 (mm)
12.7
Work Material
M (stainless )
Application
For middle machining of stainless steel and alloy steel