Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CCMT120404

Item.#
05357581
Mfr.#
CCMT120404
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.4
Holes With/Whithout
Yes
Relief Angle (degree)
7
Dimention D1 (phimm)
12.7
Material
US735
Work Material
M (stainless steel)
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimention D2 (phi mm)
5.5
2014 TRUSCO Published Page
1-0577
TRUSCO Part Number
119-0792