Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT120404

Item.#
05357624
Mfr.#
CCMT120404
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
4.76
Dimension D2 (mm)
5.5
Material
NX2525
TRUSCO Part Number
119-0814
Dimensions Re (mm)
0.4
Dimension D1 (mm)
12.7
Application
Outer-diameter processing
Work Material
P (steel) / M (stainless) / K (cast iron)