Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T308

Item.#
05357642
Mfr.#
CCMT09T308
Package Qty.
1Box(10PC)
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Nose Radius r (mm)
0.8
Hole Diameter (phi mm)
4.4
Material
UTi20T
2014 TRUSCO Published Page
1-0577
Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
TRUSCO Part Number
119-0776
Holes With/Whithout
Yes