Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert CCMT09T308

Item.#
05357694
Mfr.#
CCMT09T308
Package Qty.
1Box(10PC)
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Hole Diameter (phi mm)
4.4
Material
NX2525
2014 TRUSCO Published Page
1-0577
Nose Radius r (mm)
0.8
Work Material
P (steel) / M (stainless steel) / K (cast iron)
Relief Angle (degree)
7
Thickness (mm)
3.97
TRUSCO Part Number
119-0768
Holes With/Whithout
Yes
Inscribed Circle Diameter (phi mm)
9.525