Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CCMT09T304

Item.#
05357721
Mfr.#
CCMT09T304
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Corner Radius Re (mm)
0.4
Dimention D2 (phi mm)
4.4
Dimention D1 (phimm)
9.525
Shape
80degree degree diamond shape
Holes With/Whithout
Available
Relief Angle (degree)
7
Dimensions S1 (mm)
3.97
Material
US735
TRUSCO Part Number
119-0661
Type
Positive
Work Material
M (stainless )