Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T304

Item.#
05357773
Mfr.#
CCMT09T304
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Holes With/Whithout
Available
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
TRUSCO Part Number
119-0687
Type
Positive
Relief Angle (degree)
7
Nose Radius r (mm)
0.4
Hole Diameter (phi mm)
4.4
Material
NX2525
Shape
80degree diamond
Work Material
P (steel) / M (stainless) / K (cast iron)