Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert CCMT09T304

Item.#
05357782
Mfr.#
CCMT09T304
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
2014 TRUSCO Published Page
1-0577
Nose Radius r (mm)
0.4
Hole Diameter (phi mm)
4.4
Material
AP25N
Relief Angle (degree)
7
Holes With/Whithout
Yes
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
TRUSCO Part Number
166-4387