Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert CCMT060204

Item.#
05357861
Mfr.#
CCMT060204
Package Qty.
1Box(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2.38
Shape
80degree diamond
Type
Positive
Holes With/Whithout
Yes
Nose Radius r (mm)
0.4
Inscribed Circle Diameter (phi mm)
6.35
Work Material
P (steel) / M (stainless steel) / K (cast iron)
Material
UTi20T
TRUSCO Part Number
119-0610
2014 TRUSCO Published Page
1-0577
Cutting Range
Medium cutting
Relief Angle (degree)
7
Hole Diameter (phi mm)
2.8