Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT060204

Item.#
05357922
Mfr.#
CCMT060204
Package Qty.
1Box(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
2.8
Material
NX2525
TRUSCO Part Number
119-0598
Holes With/Whithout
Available
Nose Radius r (mm)
0.4
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
Shape
80degree degree diamond shape
Type
Positive
Cutting Range
Medium cutting
Relief Angle (degree)
7
Work Material
P(steel)/M(stainless )/K (cast iron)