Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT060204

Item.#
05357931
Mfr.#
CCMT060204
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Relief Angle (degree)
7
Hole Diameter (phi mm)
2.8
Material
AP25N
2014 TRUSCO Published Page
1-0577
Nose Radius r (mm)
0.4
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
TRUSCO Part Number
166-4018
Holes With/Whithout
Yes