Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT060202

Item.#
05357956
Mfr.#
CCMT060202
Package Qty.
1Box(10PC)
Ship pack of
1
67.82 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0577
Cutting Range
Medium cutting
Relief Angle (degree)
7
Hole Diameter (phi mm)
2.8
Material
UTi20T
Holes With/Whithout
Yes
Nose Radius r (mm)
0.2
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
TRUSCO Part Number
119-0555