Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CCMT060202

Item.#
05357992
Mfr.#
CCMT060202
Package Qty.
1Box(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
Shape
80degree degree diamond shape
Type
Positive
Cutting Range
Medium cutting
Relief Angle (degree)
7
Hole Diameter (phi mm)
2.8
Material
NX2525
TRUSCO Part Number
119-0547
Holes With/Whithout
Available
Nose Radius r (mm)
0.2
Work Material
P(steel)/M(stainless )/K (cast iron)