Buy more than* S$200* and get FREE SHIPPING

  • brazing bite

brazing bite 39-2

Item.#
05359584
Mfr.#
39-2
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
151-2412
Tip Thickness C (mm)
4
Tip Width A (mm)
16
Egocentric
Right
Compatible Tip
06-2
Material
UTi20T
2014 TRUSCO Published Page
1-0073
Tip Length B (mm)
16
Dimension r (mm)
3
Dimensions E (mm)
10
Dimensions (Length L x Width W x Height H) (mm)
120x16x16
Application
Rough-milling, threading , milling , parting and processing.