Buy more than* S$200* and get FREE SHIPPING

  • brazing bite

brazing bite 33-3

Item.#
05360117
Mfr.#
33-3
Package Qty.
1PC
Ship pack of
1
43.22 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
HTi05T
Tip Thickness C (mm)
5
Tip Width A (mm)
19
Egocentric
Right
Compatible Tip
04-3
2014 TRUSCO Published Page
1-0073
TRUSCO Part Number
156-8183
Tip Length B (mm)
13
Dimension r (mm)
0.5
Dimensions E (mm)
5
Dimensions (Length L x Width W x Height H) (mm)
140x19x19
Application
Outer-diameter processing