Buy more than* S$200* and get FREE SHIPPING

  • brazing bite

brazing bite 33-2

Item.#
05360135
Mfr.#
33-2
Package Qty.
1PC
Ship pack of
1
34.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
156-8540
Tip Length B (mm)
11
Dimension r (mm)
0.5
Dimensions E (mm)
4
Dimensions (Length L x Width W x Height H) (mm)
120x16x16
Application
Rough-milling, threading , milling , parting and processing.
Tip Thickness C (mm)
4
Tip Width A (mm)
16
Egocentric
Right
Compatible Tip
04-2
Material
UTi20T