Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • brazing bite

brazing bite 33-2

Item.#
05360153
Mfr.#
33-2
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Egocentric
Right
Compatible Tip
04-2
Material
HTi05T
Tip Thickness C (mm)
4
Tip Width A (mm)
16
Application
Outer-diameter processing
Dimensions E (mm)
4
Dimensions (Length L x Width W x Height H) (mm)
120x16x16
TRUSCO Part Number
156-8159
Tip Length B (mm)
11
Dimension r (mm)
0.5