Buy more than* S$200* and get FREE SHIPPING

  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)

Circular screwing die For metric coarse screw threads (RD) RD20 M3x0.5

by OSG
4.50 (4)
Item.#
05360704
Mfr.#
RD20 M3x0.5
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Chip Holes
5
Thickness (mm)
7
Specification
For metric coarse thread
Pitch (mm)
0.5
TRUSCO Part Number
202-2249
Outer Diameter (phi mm)
20
Material
SKS
Screw Diameter
M3
Type
With an adjusting screw
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Threading to a 2 mm round bar
5
From Japan
On 2017-07-12 14:55:21
I use it for threading to a round bar of brass 2 mm, but very satisfactory cutting ability is very satisfied.
This review is about item#5360686.
Thread cutting
5
From Japan
On 2017-06-01 16:56:44
Indeed it makes me think that it is a leading manufacturer, the durability of goods also lasts for a long time
This review is about item#5360686.
Male screw cutting
3
From Japan
On 2013-01-16 12:15:57
I have not used it yet. OSG's products were in a transparent plastic case such as a straight reamer, so I was hoping for it, but since it is a case of paper, I choked.
This review is about item#05360713.
Production of robot parts
5
From Japan
On 2011-12-28 12:56:15
Easy to handle because it is a small dice
This review is about item#05360704.