Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)

Circular screwing die For metric coarse screw threads (RD) RD25 M6x1

by OSG
5.00 (1)
Item.#
05360774
Mfr.#
RD25 M6x1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Chip Holes
5
Type
With an adjusting screw
Material
SKS
Screw Diameter
M6
TRUSCO Part Number
202-2311
Outer Diameter (phi mm)
25
Thickness (mm)
9
Specification
For metric coarse thread
Pitch (mm)
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2015-11-26 17:39:26
I used it to cut the screws. I cut about 10 pieces, but the sharpness has not fallen yet.
This review is about item#05360756.