Buy more than* S$200* and get FREE SHIPPING

  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)

Circular screwing die For metric coarse screw threads (RD) RD38 M6x1

by OSG
5.00 (1)
Item.#
05360792
Mfr.#
RD38 M6x1
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Number of Chip Holes
5
Thickness (mm)
13
Specification
For metric coarse thread
Pitch (mm)
1
TRUSCO Part Number
202-2338
Outer Diameter (phi mm)
38
Material
SKS
Screw Diameter
M6
Type
With adjustment screw
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading
5
From Japan
On 2011-11-15 12:38:55
How about these cutting tools even by the same manufacturer? I decided to buy it from a local tool trading company with an old way of thinking. There was also a deadline issue this time, purchased with half duplex and used. As a result, I have used it many times without problems especially on processing. The same is true for taps. The type and the delivery date are sufficient, I would like to continue to purchase in the future.
This review is about item#05360826.