Buy more than* S$200* and get FREE SHIPPING

  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)

Circular screwing die For metric coarse screw threads (RD) RD38 M16x2

by OSG
5.00 (1)
Item.#
05360844
Mfr.#
RD38 M16x2
Package Qty.
1PC
Ship pack of
1
63.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Chip Holes
5
Thickness (mm)
13
Specification
For metric coarse thread
Pitch (mm)
2
TRUSCO Part Number
202-2389
Outer Diameter (phi mm)
38
Material
SKS
Screw Diameter
M16
Type
With an adjusting screw
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threaded processing
5
From Japan
On 2011-11-15 12:38:55
These cutting tools, what about what is also of the same manufacturer's? Once, it was to be purchased from a local tool trading company like in the old way of thinking. This time, there is also a matter of delivery, it was purchased in dubious use. A result, there is no particular processing on the problem, we have used many times. Tap is also the same. Kinds to delivery time is also enough, I want to continue to buy in the future.
This review is about item#05360826.