Buy more than* S$200* and get FREE SHIPPING

  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)

Circular screwing die For metric coarse screw threads (RD) RD50 M14x2

by OSG
5.00 (1)
Item.#
05360853
Mfr.#
RD50 M14x2
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0343
Outer Diameter (phi mm)
50
Pitch (mm)
2
Thickness (mm)
16
TRUSCO Part Number
202-2397
Number of Chip Holes
5
Screw Diameter
M14
Type
Adjustment screw with
Material
SKS
Specification
For metric coarse thread
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2014-04-08 13:18:57
It was a desired item.
This review is about item#05360887.