Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)

Circular screwing die For metric coarse screw threads (RD) RD50 M18x2.5

by OSG
5.00 (1)
Item.#
05360871
Mfr.#
RD50 M18x2.5
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Specification
For metric coarse thread
Outer Diameter (phi mm)
50
Pitch (mm)
2.5
Thickness (mm)
16
TRUSCO Part Number
202-2419
Number of Chip Holes
5
Screw Diameter
M18
Type
With adjustment screw
Material
SKS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2014-04-08 13:18:57
It was a desired item.
This review is about item#05360887.