Buy more than* S$200* and get FREE SHIPPING

  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)
  • Circular screwing die For metric coarse screw threads (RD)

Circular screwing die For metric coarse screw threads (RD) RD50 M20x2.5

by OSG
5.00 (1)
Item.#
05360887
Mfr.#
RD50 M20x2.5
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M20
Type
With an adjusting screw
Material
SKS
Specification
For metric coarse thread
Outer Diameter (phi mm)
50
Pitch (mm)
2.5
Thickness (mm)
16
TRUSCO Part Number
202-2427
Number of Chip Holes
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2014-04-08 13:18:57
It was a desired item.
This review is about item#05360887.