Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)

Round dies , for Metric fine screw (RD) RD38 M12x1.25

by OSG
5.00 (2)
Item.#
05360932
Mfr.#
RD38 M12x1.25
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch (mm)
1.25
Thickness (mm)
13
Specification
For metric fine screw threads
Number of Chip Holes
5
Screw Diameter
M12
Type
With an adjusting screw
Material
SKS
TRUSCO Part Number
202-2478
Outer Diameter (phi mm)
38
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair service
5
From Japan
On 2014-01-28 21:51:15
It was good that things of the standard I was looking for could be purchased with MonotaRO.
This review is about item#05360932.
Screw to M14Bolt.
5
From Japan
On 2012-08-23 13:02:38
Nice, price and quality are all without complaint. Tap and dice will be damaged unless you use it with exclusive cutting oil no matter how good it is. This time we purchased bottom cutting oil, but we also agree with professional use. Satisfied ♪
This review is about item#05360941.