Buy more than* S$200* and get FREE SHIPPING

  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)

Round dies , for Metric fine screw (RD) RD50 M14x1.5

by OSG
5.00 (2)
Item.#
05360966
Mfr.#
RD50 M14x1.5
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Specification
For metric fine screw threads
Number of Chip Holes
5
Screw Diameter
M14
Type
Adjustment screw with
Material
SKS
2014 TRUSCO Published Page
1-0343
Outer Diameter (phi mm)
50
Pitch (mm)
1.5
Thickness (mm)
16
TRUSCO Part Number
202-2508
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-03-28 14:30:20
It was saved because there is this size M24 pitch 1.5 in the monotail.
This review is about item#5361011.
Thread cutting
5
From Japan
On 2017-12-04 16:56:50
Especially it is usable without problems. I can buy it cheaper than purchasing with another company so I would like to purchase again.
This review is about item#5360984.