Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)

Round dies , for Metric fine screw (RD) RD50 M18x1.5

by OSG
5.00 (2)
Item.#
05360984
Mfr.#
RD50 M18x1.5
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For metric fine screw threads
Outer Diameter (phi mm)
50
Pitch (mm)
1.5
Thickness (mm)
16
TRUSCO Part Number
202-2524
Number of Chip Holes
5
Screw Diameter
M18
Type
Adjustment screw with
Material
SKS
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-03-28 14:30:20
It was saved because there is this size M24 pitch 1.5 in the monotail.
This review is about item#5361011.
Thread cutting
5
From Japan
On 2017-12-04 16:56:50
Especially it is usable without problems. I can buy it cheaper than purchasing with another company so I would like to purchase again.
This review is about item#5360984.