Buy more than* S$200* and get FREE SHIPPING

  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)

Round dies , for Metric fine screw (RD) RD50 M20x1.5

by OSG
Item.#
05360993
Mfr.#
RD50 M20x1.5
Package Qty.
1PC
Ship pack of
1
89.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Chip Holes
5
Screw Diameter
M20
Type
With an adjusting screw
Material
SKS
Specification
For metric fine screw threads
Outer Diameter (phi mm)
50
Pitch (mm)
1.5
Thickness (mm)
16
TRUSCO Part Number
202-2532