Buy more than* S$200* and get FREE SHIPPING

  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)
  • Round dies , for Metric fine screw (RD)

Round dies , for Metric fine screw (RD) RD50 M24x1.5

by OSG
5.00 (1)
Item.#
05361011
Mfr.#
RD50 M24x1.5
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Adjustment screw with
Material
SKS
Specification
For metric fine screw threads
Number of Chip Holes
5
Screw Diameter
M24
Thickness (mm)
16
TRUSCO Part Number
202-2559
2014 TRUSCO Published Page
1-0343
Outer Diameter (phi mm)
50
Pitch (mm)
1.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2017-12-04 16:56:50
Especially it is usable without problems. I can buy it cheaper than purchasing with another company so I would like to purchase again.
This review is about item#5360984.