Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT 3P OH3 M5x0.8

by OSG
5.00 (2)
Item.#
05361587
Mfr.#
VX-OT 3P OH3 M5x0.8
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Pricision
OH3
Number of Flutes
4
Pitch (mm)
0.8
Material
Carbide alloy (CARBIDE)
Screw Length Lc (mm)
16
Shape
M6 BELOW WILL BE THE SHAFT CENTER.
Chamfer
3P
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Screw Diameter
M5
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
24
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle processing
5
From Japan
On 2017-06-30 10:29:23
I used it for bike parts processing but it was very good.
This review is about item#5361571.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:34:55
With the tap on hand, it seemed like a tooth did not stand and it died, but this is the best to cut out.
This review is about item#05361571.