Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT 3P OH3 M10x1.5

by OSG
5.00 (2)
Item.#
05361614
Mfr.#
VX-OT 3P OH3 M10x1.5
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Overall Length L (mm)
75
Screw Diameter
M10
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Chamfer
3P
Pricision
OH3
Number of Flutes
5
Pitch (mm)
1.5
Material
Carbide alloy (CARBIDE)
Screw Length Lc (mm)
24
Shape
M6 BELOW WILL BE THE SHAFT CENTER.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle processing
5
From Japan
On 2017-06-30 10:29:23
I used it for bike parts processing but it was very good.
This review is about item#5361571.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:34:55
With the tap on hand, it seemed like a tooth did not stand and it died, but this is the best to cut out.
This review is about item#05361571.