Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) Two holes

by OSG
5.00 (2)
Item.#
05361623
Mfr.#
Two holes
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Material
Cemented carbide
Screw Length Lc (mm)
29
Pricision
OH3
Number of Flutes
5
Pitch (mm)
1.75
Chamfer
3P
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Shape
It becomes a protruding center at below M6.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle processing
5
From Japan
On 2017-06-30 10:29:23
I used it for bike parts processing but it was very good.
This review is about item#5361571.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:34:55
With the tap on hand, it seemed like a tooth did not stand and it died, but this is the best to cut out.
This review is about item#05361571.