Buy more than* S$200* and get FREE SHIPPING

  • Hand-tap set (HT)
  • Hand-tap set (HT)
  • Hand-tap set (HT)

Hand-tap set (HT) HT M5x0.8(OH2) SET

by OSG
5.00 (3)
Item.#
05361781
Mfr.#
HT M5x0.8(OH2) SET
Package Qty.
1Set(3PC)
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
60
Screw Diameter
M5
Material
High-speed-steel (HSS)
Lower Neck Part L1 (mm)
24
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.8
Screw Length Lc (mm)
16
Shank Diameter d (phi mm)
5.5
Set Contents
Number of peaks of chamfer: Point 9 peak, 5 medium peak, 1.5 raised peak, with case.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Threaded
5
From Japan
On 2017-01-16 17:00:41
Indeed is there only made the world of OSG, there is no particular problem.
This review is about item#5361781.
Used for detailed thread stand.
5
From Japan
On 2011-07-14 20:41:26
Good sharpness.
This review is about item#05361806.
Detailed thread tapping operation
5
From Japan
On 2011-07-12 17:36:30
The sharpness is very good.
This review is about item#05361806.