Buy more than* S$200* and get FREE SHIPPING

  • Hand-tap set (HT)
  • Hand-tap set (HT)
  • Hand-tap set (HT)

Hand-tap set (HT) HT M7x1(OH2) SET

by OSG
5.00 (3)
Item.#
05361815
Mfr.#
HT M7x1(OH2) SET
Package Qty.
1Set(3PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Pitch (mm)
1
Angle Length Lk (mm)
8
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
65
Screw Diameter
M7
Material
HSS (high speed steel) HSS
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
33
Pricision
OH2
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2017-01-16 17:00:41
There are only OSG made worldwide, and there is no particular problem.
This review is about item#5361781.
Used for detailed thread stand.
5
From Japan
On 2011-07-14 20:41:26
Good sharpness.
This review is about item#05361806.
Detailed thread tapping operation
5
From Japan
On 2011-07-12 17:36:30
The sharpness is very good.
This review is about item#05361806.